Zoro Homepage

6.20mm Annular Cutter Locator Pin Cle-Line 2 Long Cutter

  • Mfr # C34101

  • Zoro # G409198534


product price: $11.15
/ea

Key Features

Series
4502
For Tool Type
Magnetic Drill
Sub Brand
Cle-Line
Primary Material Application
Aluminum, Copper/ Brass, Mild Steel, Plastics, Structural Steel
Decimal Equivalent
0.2441
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34101
Zoro #
G409198534
UPC #
662355013250
Country of Origin
China

Dimensions

Overall Length
97 mm
Cutter Diameter
15/64 in

Details

Item
Annular Cutter Pin
Series
4502
For Tool Type
Magnetic Drill
Sub Brand
Cle-Line
Primary Material Application
Aluminum, Copper/ Brass, Mild Steel, Plastics, Structural Steel
Decimal Equivalent
0.2441
Finish - Machining
Steam Oxide
Measurement System
Decimal Inch
Material - Machining
High Speed Steel-Cobalt
Pilot Pin Included
Yes

Description

Annular Cutter Pin, High Speed Steel-Cobalt, Steam Oxide, 15/64 in, Not Applicable, Maximum Cutting Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.