Shop CLE-LINE
See all product information
Create Account
6.35mmx3mm Hardened Steel Shank Double Cut Carbide SF-51 Cle-Line 1848 Round Nose Tree Bur
- Mfr # C17597
- Zoro # G4956187
product price:Â
$
26.59
/ea
Key Features
Length of Cut
12.70mm
Trade Number
SF-51
Overall Length
44 1/2 mm
Shank Material
Hardened Steel
Cut Type
Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17597
- Zoro #
- G4956187
- UPC #
- 697334175971
- Country of Origin
- United States
- Trade Number
- SF-51
- Item
- Carbide Bur
- Shank Material
- Hardened Steel
- Cut Type
- Double
- Head Material
- Carbide
- End Type
- Radius
- Coating
- Bright (Uncoated)
- Material Application
- Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
- Head Shape
- Tree
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- Material Category Application
- Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
- Number of Ends
- Single End
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
- List Number
- 1848
- System of Measurement
- Metric
Dimensions
- Length of Cut
- 12.70mm
- Overall Length
- 44 1/2 mm
- Head Dia.
- 6 11/32 mm
- Shank Dia.
- 3 mm
- Head Length
- 12 45/64 mm
- Wire Rope Length
- 44 1/2 mm
- Length
- 44 1/2 mm
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 3 mm, Head Dia. 6 11/32 mm, Head Length 12 45/64 mm, Included Angle Not Applicable, Overall Length 44 1/2 mm, Trade Number SF-51, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Tree, List Number 1848, System of Measurement Metric, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.