Zoro Homepage

6mm Annular Cutter Locator Pin Cle-Line 1 Long Cutter

  • Mfr # C34100

  • Zoro # G109198551


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Overall Length
76 mm
Cutter Diameter
15/64 in
Material - Machining
High Speed Steel-Cobalt
Pilot Pin Included
Yes
Primary Material Application
Aluminum, Copper/ Brass, Mild Steel, Plastics, Structural Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34100
Zoro #
G109198551
UPC #
662355013243
Country of Origin
China

Dimensions

Overall Length
76 mm
Cutter Diameter
15/64 in

Details

Item
Annular Cutter Pin
Material - Machining
High Speed Steel-Cobalt
Pilot Pin Included
Yes
Primary Material Application
Aluminum, Copper/ Brass, Mild Steel, Plastics, Structural Steel
Sub Brand
Cle-Line
Series
4502
Finish - Machining
Steam Oxide
Decimal Equivalent
0.2362
Measurement System
Decimal Inch
For Tool Type
Magnetic Drill

Description

Annular Cutter Pin, High Speed Steel-Cobalt, Steam Oxide, 15/64 in, Not Applicable, Maximum Cutting Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.