Shop CLE-LINE

6x7/8x0.062 6T Demolition Wood/Nail Cutter BiMetal Reciprocating Blade Cle-Line RSB-D (20/Tube)

  • Mfr # C30156

  • Zoro # G1773109


product price:  $3.79
/ea
Sold in multiples of 20 for $75.80

Key Features

Length
6 in
Application
Wood
Cut Width
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C30156
Zoro #
G1773109
UPC #
093367301569
Country of Origin
China

Dimensions

Length
6 in
Cut Width
0.062 in

Details

Item
Reciprocating Saw Blade
Application
Wood

Description

Rsb-D Demo Recips Wood Cut 6 In.X7/8 In.0.062 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.