Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16-14UNC 2in Outer Diameter No 1 Collet Quick Set 2PC Die Assembly Cle-Line 0554

  • Mfr # C66795

  • Zoro # G4951199


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Die Shape
Round
Thread Type
UNC
Die Thread Size
7/16"-14
Die Material
Carbon Steel
Die Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C66795
Zoro #
G4951199
UPC #
697334667957
Country of Origin
United States

Dimensions

Die Thread Size
7/16"-14
Die Thickness
3/4 in
Overall Length
2 in
Thread Size
7/16"-14
Outside Dia.
2 in
Die Width
19/32 in

Details

Item
Quick Change Die Assembly
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Die, Guide
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application ISO Code
M
Thread Pitch
14
Threads per Inch
14
Thread Standard
UNC
Integrated Handle
No
For Tool Type
Threading, Round Adjustable Dies
Die Type
Adjustable
Primary Material Application
All Materials
Secondary Material Application
Stainless Steel
Finish - Machining
Bright (Uncoated)
Die Blank Number
B

Description

Quick Change Die Assembly, Includes Cap, Die, Guide, Outside Dia. 2 in, Thread Size 7/16 In.-14, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Thickness 3/4 in, Die Width 19/32 in, Die Blank Number B, Thread Type UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.