Zoro Homepage

7/16-20UNF 2in Outer Diameter No 1 Collet Quick Set 2PC Die Assembly Cle-Line 0554

  • Mfr # C66796

  • Zoro # G4951138


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Die Shape
Round
Thread Type
UNC
Die Thread Size
7/16"-20
Die Material
Carbon Steel
Die Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C66796
Zoro #
G4951138
UPC #
697334667964
Country of Origin
Taiwan, Province of China

Dimensions

Die Thread Size
7/16"-20
Die Thickness
3/4 in
Outside Dia.
2 in
Overall Length
2 in
Thread Size
7/16"-20
Die Width
19/32 in

Details

Item
Quick Change Die Assembly
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Die, Guide
Thread Pitch
20
For Tool Type
Threading, Round Adjustable Dies
Integrated Handle
No
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Threads per Inch
20 TPI
Primary Material Application
All Materials
Thread Standard
UNC
Die Type
Adjustable
Die Blank Number
B

Description

Quick Change Die Assembly, Includes Cap, Die, Guide, Outside Dia. 2 in, Thread Size 7/16 In.-20, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Thickness 3/4 in, Die Width 19/32 in, Die Blank Number B, Thread Type UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.