Zoro Homepage

7/16-20UNF Carbon 2in Outer Diameter Round Adjustable Die Cle-Line 0610 Bright

  • Mfr # C65293

  • Zoro # G4959827


product price: $51.89
/ea

Key Features

Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Die Thickness
5/8 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65293
Zoro #
G4959827
UPC #
697334652939
Country of Origin
United States

Dimensions

Die Thread Size
7/16"-20
Die Thickness
5/8 in
Thread Size
7/16"-20
Overall Length
2 in
Outside Dia.
2 in

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
Die Type
Adjustable
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Threads per Inch
20
Secondary Material Application ISO Code
M
Integrated Handle
No
Primary Material Application ISO Code
H, K, M, N, P, S
For Tool Type
Round Adjustable Dies, Threading
Thread Standard
UNF
Secondary Material Application
Stainless Steel
Material - Machining
Carbon Steel

Description

Round Threading Die, Round, Thread Size 7/16 In.-20, UNF, Adjustable, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.