7/16 HSS 135 Degree Aircraft Extension Drill 6IN OAL Cle-Line 1803 Steam Oxide RHS/RHC

  • Mfr # C23645

  • Zoro # G4941566


product price:  $19.99
/ea
Sold in multiples of 6 for $119.94

Key Features

Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
7/16 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C23645
Zoro #
G4941566
UPC #
697334236450
Country of Origin
United States

Dimensions

Overall Length
6 in
Drill Bit Size
7/16 in
Shank Dia.
7/16 in
Depth:Dia. Ratio
4xD
Flute Length
4 1/16 in
Shank Length
1 15/16 in
Drill Length Class
Aircraft Extension
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
1 3/4 in
Drill Point Length
0.0906 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Standards
ASME B94.11M, DIN 1897, DIN 338, DIN 340
Decimal Equivalent
0.4375
Flute Type
Spiral
List Number
1803
Measurement System
Fractional Inch
Primary Material Application
Steel
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Helix Angle
21 Degrees to 34 Degrees
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Series
1803
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees

Description

Aircraft Extension Drill, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining Heavy Duty, Maximum Drilling Depth 1 3/4 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.