7/16 HSS Straight Shank Construction Reamer Car Length Cle-Line 2619 Black & Gold
- Mfr # C24004
- Zoro # G901253113
product price:Â
$
68.75
/ea
Key Features
Shank Type - Machining
Straight with Three Flats
Shank Dia.
7/16 in
Overall Length
5 1/4 in
Finish - Machining
Black & Gold
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C24004
- Zoro #
- G901253113
- UPC #
- 662355011409
- Country of Origin
- China
Dimensions
- Shank Dia.
- 7/16 in
- Overall Length
- 5 1/4 in
- Flute Length
- 3 3/8 in
- Reamer Size
- 7/16 in
- Size - Decimal
- 7/16 in - 0.4375
- Cutting Dia. Tolerance
- 0.0000 in/-0.0010 in
- Shank Diameter
- 7/16 in
- Cutting Diameter Tolerance
- 0.0000 in/-0.0010 in
- Point Diameter
- 0.22 in
- Wire Rope Length
- 5 1/4 in
- Length
- 5 1/4 in
Description
Car Reamer, Straight with Three Flats, High Speed Steel, Black & Gold, 7/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.