7/8-14UNF Carbon 2in Outer Diameter Round Adjustable Die Cle-Line 0610 Bright
Mfr # C65340
Zoro # G4959818
product price: $54.69
/eaKey Features
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Die Thickness
5/8 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C65340
Zoro #
G4959818
UPC #
697334653400
Country of Origin
United States
Dimensions
Die Thread Size
7/8"-14
Die Thickness
5/8 in
Outside Dia.
2 in
Overall Length
2 in
Thread Size
7/8"-14
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
Thread Standard
UNF
Primary Material Application
All Materials
Die Type
Adjustable
Primary Material Application ISO Code
H, K, M, N, P, S
Finish - Machining
Bright (Uncoated)
Integrated Handle
No
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
For Tool Type
Round Adjustable Dies, Threading
Threads per Inch
14
Material - Machining
Carbon Steel
Description
Round Threading Die, Round, Thread Size 7/8 In.-14, UNF, Adjustable, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.