Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8-9UNC 2-3/4 Outer Diameter No 5 Collet Quick Set 2PC Die Assembly Cle-Line 0554

  • Mfr # C66809

  • Zoro # G4951025


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Die Shape
Round
Thread Type
UNC
Die Thread Size
7/8"-9
Die Material
Carbon Steel
Die Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C66809
Zoro #
G4951025
UPC #
697334668091
Country of Origin
United States

Dimensions

Die Thread Size
7/8"-9
Die Thickness
3/4 in
Overall Length
2 3/4 in
Outside Dia.
2 3/4 in
Thread Size
7/8"-9
Die Width
1 1/32 in

Details

Item
Quick Change Die Assembly
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Die, Guide
Thread Pitch
9
Primary Material Application
All Materials
Thread Standard
UNC
Die Type
Adjustable
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Threads per Inch
9 TPI
Integrated Handle
No
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K, M, N, P, S
For Tool Type
Threading, Round Adjustable Dies
Die Blank Number
D

Description

Quick Change Die Assembly, Includes Cap, Die, Guide, Outside Dia. 2 3/4 in, Thread Size 7/8 In.-9, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Thickness 3/4 in, Die Width 1 1/32 in, Die Blank Number D, Thread Type UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.