7.94mmx6mm Hardened Steel Shank Double Cut Carbide SB-2 Cle-Line 1846 Cylindrical Bur w/ End Cut

  • Mfr # C17508

  • Zoro # G4956799


product price:  $30.99
/ea

Key Features

Length of Cut
19.10mm
Trade Number
SB-2
Overall Length
63 1/2 mm
Shank Material
Steel
Head Shape
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C17508
Zoro #
G4956799
UPC #
697334175087
Country of Origin
United States

Dimensions

Length of Cut
19.10mm
Overall Length
63 1/2 mm
Shank Dia.
6 mm
Head Dia.
7 15/16 mm
Head Length
19 3/32 mm

Details

Trade Number
SB-2
Item
Cylinder Bur SB
Shank Material
Steel
Head Shape
Cylinder
Coating
Bright (Uncoated)
Cut Type
Double
Number of Ends
Single End
Material Category Application
Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Material Application
, Brass, Bronze, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
End Type
Flat
Head Material
Carbide
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium

Description

Cylinder Bur SB, End Type Flat, Cut Type Double, Shank Dia. 6 mm, Head Dia. 7 15/16 mm, Head Length 19 3/32 mm, Included Angle Not Applicable, Overall Length 63 1/2 mm, Trade Number SB-2, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.