Zoro Homepage

8PC 1/4-20 - 3/4-10 UNC Carbon Hexagon Rethreading Die Set Cle-Line 0650

  • Mfr # C67275

  • Zoro # G4951637


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Die Shape
Hex
Thread Type
UN
Die Material
Carbon Steel
Die Thickness
5/8 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C67275
Zoro #
G4951637
UPC #
697334672753
Country of Origin
United States

Dimensions

Die Thickness
5/8 in
Thread Sizes Included
1/2"-13, 1/4"-20, 3/4"-10, 3/8"-16, 5/16"-18, 5/8"-11, 7/16"-14, 9/16"-12
Smallest Thread Size
1/4"-20
Largest Thread Size
5/8"
Hex Sizes Included
1/2"-13, 1/4"-20, 3/4"-10, 3/8"-16, 5/16"-18, 5/8"-11, 7/16"-14, 9/16"-12
Die Sizes included
27/64 in, 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in

Details

Item
Die Set
Die Shape
Hex
Thread Type
UN
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Metal Case
Number of Pieces
8
Primary Material Application
All Materials
Thread Standard
UNC
Finish - Machining
Bright (Uncoated)
For Tool Type
Rethreading
Number of Dies in Set
8
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
9, 10, 11, 12, 13, 14, 16, 18, 20, 24, 28
Die Type
Solid
Case Type
Metal
Thread Pitch
1/2-13, 1/4-20, 3/4-10, 3/8-16, 5/16-18, 5/8-11, 7/16-14, 9/16-12
List Number
650

Description

Die Set, Hex, Solid, Carbon Steel, Number of Dies in Set 8, Thread Sizes Included 1/2 In.-13, 1/4 In.-20, 3/4 In.-10, 3/8 In.-16, 5/16 In.-18, 5/8 In.-11, 7/16 In.-14, 9/16 In.-12, Thread Standard UNC, Thread Direction Right Hand, Die Sizes included 27/64 in, 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Case Type Metal, Hex Sizes Included 1/2 In.-13, 1/4 In.-20, 3/4 In.-10, 3/8 In.-16, 5/16 In.-18, 5/8 In.-11, 7/16 In.-14, 9/16 In.-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.