Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16-12UNC 2-3/4 Outer Diameter No 5 Collet Quick Set 2PC Die Assembly Cle-Line 0554

  • Mfr # C66803

  • Zoro # G4950946


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Die Shape
Round
Thread Type
UNC
Die Thread Size
9/16"-12
Die Material
Carbon Steel
Die Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C66803
Zoro #
G4950946
UPC #
697334668039
Country of Origin
United States

Dimensions

Die Thread Size
9/16"-12
Die Thickness
3/4 in
Outside Dia.
2 3/4 in
Overall Length
2 3/4 in
Thread Size
9/16"-12
Die Width
27/32 in

Details

Item
Quick Change Die Assembly
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Die, Guide
Threads per Inch
12
Primary Material Application
All Materials
Secondary Material Application ISO Code
M
Thread Pitch
12
For Tool Type
Threading, Round Adjustable Dies
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application
Stainless Steel
Integrated Handle
No
Die Type
Adjustable
Thread Standard
UNC
Finish - Machining
Bright (Uncoated)
Die Blank Number
C

Description

Quick Change Die Assembly, Includes Cap, Die, Guide, Outside Dia. 2 3/4 in, Thread Size 9/16 In.-12, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Thickness 3/4 in, Die Width 27/32 in, Die Blank Number C, Thread Type UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.