9.53mmx6mm Hardened Steel Shank Double Cut Carbide SL-3 Cle-Line 1852 Included Angle Bur

  • Mfr # C17593

  • Zoro # G4955380


product price:  $25.65
/ea

Key Features

Length of Cut
1-1/16 in
Trade Number
SL-3
Overall Length
74 19/32 mm
Shank Material
Hardened Steel
Max. Speed
66,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C17593
Zoro #
G4955380
UPC #
697334175933
Country of Origin
United States

Dimensions

Length of Cut
1-1/16 in
Overall Length
74 19/32 mm
Head Dia.
9 17/32 mm
Shank Dia.
6 mm
Head Length
27 mm

Details

Trade Number
SL-3
Item
Carbide Bur
Shank Material
Hardened Steel
Max. Speed
66,000 RPM
End Type
Radius
Head Material
Carbide
Head Shape
Cone
Cut Type
Double
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Included Angle
14 Degrees
Coating
Bright (Uncoated)
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Operating Speed - Maximum
66,000 RPM
List Number
1852
System of Measurement
Metric

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 9 17/32 mm, Head Length 27 mm, Included Angle 14 Degrees , Overall Length 74 19/32 mm, Trade Number SL-3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 66,000 RPM, List Number 1852, System of Measurement Metric, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.