9.53mmx6mm Hardened Steel Shank Standard Cut Carbide SD-3 Cle-Line 1853 Ball Shaped Bur
Mfr # C17722
Zoro # G4955091
product price:Â $15.75
/eaKey Features
Length of Cut
9.53mm
Trade Number
SD-3
Overall Length
52.80mm
Shank Material
Steel
Material Application
Cast Iron, Non-Ferrous Metals, Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C17722
Zoro #
G4955091
UPC #
697334177227
Country of Origin
United States
Dimensions
Length of Cut
9.53mm
Overall Length
52.80mm
Head Dia.
9 17/32 mm
Shank Dia.
6 mm
Head Length
9 17/32 mm
Details
Trade Number
SD-3
Item
Ball Bur SD
Shank Material
Steel
Material Application
Cast Iron, Non-Ferrous Metals, Steel
Head Material
Carbide
Head Shape
Ball
Abrading Application
General Purpose Use for Smooth Finish
Cut Type
Single
Max. Speed
66,000 RPM
Number of Ends
Single End
Coating
Bright (Uncoated)
Material Category Application
Cast Iron, Non-Ferrous Metals, Steel
Primary Material Application
Cast Iron, Non-Ferrous Metals, Steel
Head Material Grade
C2 Submicron
Operating Speed - Maximum
66,000 RPM
Description
Ball Bur SD, Cut Type Single, Shank Dia. 6 mm, Head Dia. 9 17/32 mm, Head Length 9 17/32 mm, Included Angle Not Applicable, Overall Length 52.80mm, Trade Number SD-3, Primary Material Application Cast Iron, Non-Ferrous Metals, Steel, Head Shape Ball, Operating Speed - Maximum 66,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.