Shop CLE-LINE
See all product information
Create Account
9x1x0.042 14T Demolition Metal Cutting Bi-Metal Reciprocating Blade Cle-Line RSB-D (10/Tube)
- Mfr # C30139
- Zoro # G1773127
product price:Â
$
4.25
/ea
Sold in multiples of 10 for
$42.50
Key Features
Length
9 in
Material
Bi-Metal
Application
Metal
Cut Width
0.042 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C30139
- Zoro #
- G1773127
- UPC #
- 093367301392
- Country of Origin
- China
Dimensions
- Length
- 9 in
- Cut Width
- 0.042 in
Details
- Item
- Reciprocating Saw Blade
- Material
- Bi-Metal
- Application
- Metal
Description
Rsb-D Demo Recips Metal Cut 9 In.X1 In.X0.042 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.