9x7/8x0.062 6T Demolition Wood/Nail Cutter BiMetal Reciprocating Blade Cle-Line RSB-D (20/Tube)
- Mfr # C30157
- Zoro # G1773075
product price:Â
$
4.25
/ea
Sold in multiples of 20 for
$85.00
Key Features
Length
9 in
Application
Wood
Cut Width
0.062 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C30157
- Zoro #
- G1773075
- UPC #
- 093367301576
- Country of Origin
- China
- Item
- Reciprocating Saw Blade
- Application
- Wood
Dimensions
- Length
- 9 in
- Cut Width
- 0.062 in
Description
Rsb-D Demo Recips Wood Cut 9 In.X7/8 In.0.062 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.