A-Z Drill Bit Dispenser For Jobber Drills 26 Compartments Cle-Line 1867
Mfr # C23993
Zoro # G4954610
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Type
Jobber Length
Holds
A to Z
Material
Metal
Number of Drawers
3
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C23993
Zoro #
G4954610
UPC #
697334239932
Country of Origin
United States
Dimensions
Drill Bit Storage Size Range
A to Z
Details
Item
Drill Bit Dispenser
Type
Jobber Length
Holds
A to Z
Material
Metal
Number of Drawers
3
Color
Gray
For Use With
Letter Sizes
Material - Machining
Metal
Storage Unit Type
Cabinet
Measurement System
Letter
Cutting Tool Storage Type
Jobber Length Drill Bits
Description
Drill Dispenser, A-Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.