Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 5/7 TPI, Bimetal, 0.035" Thick
Mfr # C254411WTL
Zoro # G1206784
product price:Â $50.45
/eaKey Features
Length
10 ft. 10-1/2"
Width
3/4"
Teeth per Inch
5/7
Thickness
0.035"
Material
Bimetal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C254411WTL
Zoro #
G1206784
UPC #
662355003527
Country of Origin
Multiple
Dimensions
Length
10 ft. 10-1/2"
Width
3/4"
Thickness
0.035"
Details
Item
Band Saw Blade
Teeth per Inch
5/7
Material
Bimetal
Tooth Type
Variable
Grade
M42
Application
Metalworking
For Use With
Band Saws
For Use With Saw Type
Band Saws
Description
Band Saw Blade, Teeth per Inch 5/7, For Use With Saw Type Band Saws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.