Band Saw Blade, 12 ft. L, 1-1/4" W, 3/4 TPI, Bimetal, 0.042" Thick

  • Mfr # C254422WTL

  • Zoro # G1206924


product price:  $58.99
/ea

Key Features

Thickness
0.042"
Material
Bimetal
Tooth Type
Variable
Grade
M42
Application
Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C254422WTL
Zoro #
G1206924
UPC #
662355006108
Country of Origin
Multiple

Dimensions

Length
12 ft.
Width
1-1/4"
Thickness
0.042"

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Material
Bimetal
Tooth Type
Variable
Grade
M42
Application
Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
For Use With
Band Saws
For Use With Saw Type
Band Saws

Description

Band Saw Blade, Teeth per Inch 3/4, For Use With Saw Type Band Saws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.