Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, Bimetal, 0.042" Thick

  • Mfr # C254475WTL

  • Zoro # G1207554


product price:  $74.99
/ea

Key Features

Length
15 ft.
Width
1-1/4"
Teeth per Inch
3/4
Thickness
0.042"
Material
Bimetal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C254475WTL
Zoro #
G1207554
UPC #
662355006634
Country of Origin
Multiple

Dimensions

Length
15 ft.
Width
1-1/4"
Thickness
0.042"

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Material
Bimetal
Tooth Type
Variable
Grade
M42
Application
Metalworking
For Use With Saw Type
Band Saws
For Use With
Band Saws

Description

Band Saw Blade, Teeth per Inch 3/4, For Use With Saw Type Band Saws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.