Band Saw Blade, 9 ft. 11-7/16" L, 1" W, 5/7 TPI, Bimetal, 0.035" Thick
Mfr # C254436WTL
Zoro # G1206845
product price:Â $46.75
/eaKey Features
Thickness
0.035"
Material
Bimetal
Tooth Type
Variable
Grade
M42
For Use With Saw Type
Band Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C254436WTL
Zoro #
G1206845
UPC #
662355006245
Country of Origin
Multiple
Dimensions
Length
9 ft. 11-7/16"
Width
1"
Thickness
0.035"
Details
Item
Band Saw Blade
Teeth per Inch
5/7
Material
Bimetal
Tooth Type
Variable
Grade
M42
For Use With Saw Type
Band Saws
Application
Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
For Use With
Band Saws
Description
Band Saw Blade, Teeth per Inch 5/7, For Use With Saw Type Band Saws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.