Zoro Homepage

Bridge Reamer w/Hex Nut Shank

  • Mfr # C36008

  • Zoro # G501253117


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Hex Nut
Shank Dia.
1 5/8 in
Overall Length
9 3/8 in
Finish - Machining
Black & Gold
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C36008
Zoro #
G501253117
UPC #
697334004554
Country of Origin
United States

Dimensions

Shank Dia.
1 5/8 in
Overall Length
9 3/8 in
Flute Length
7 3/8 in
Reamer Size
1 1/16 in
Size - Decimal
1 1/16 in - 1.0625
Cutting Dia. Tolerance
0.0000 in/-0.0015 in

Details

Item
Bridge Reamer
Shank Type - Machining
Hex Nut
Finish - Machining
Black & Gold
Flute Type
Spiral
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Number of Flutes
5
Spiral Direction
Left Hand
Decimal Equivalent
1.0625

Description

Bridge Reamer, Hex Nut, High Speed Steel, Black & Gold, 1 1/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.