Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bridge Reamer w/Hex Nut Shank

  • Mfr # C36015

  • Zoro # G001253129


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Hex Nut
Shank Dia.
2 in
Overall Length
10 in
Finish - Machining
Black & Gold
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C36015
Zoro #
G001253129
UPC #
697334360155
Country of Origin
United States

Dimensions

Shank Dia.
2 in
Overall Length
10 in
Flute Length
7 3/8 in
Reamer Size
1 1/2 in
Size - Decimal
1 1/2 in - 1.5
Cutting Dia. Tolerance
0.0000 in/-0.0015 in

Details

Item
Bridge Reamer
Shank Type - Machining
Hex Nut
Finish - Machining
Black & Gold
Flute Type
Spiral
Spiral Direction
Left Hand
Cutting Direction - Machining
Right Hand
Number of Flutes
6
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Chamfer Angle
0 Degrees
Decimal Equivalent
1.5

Description

Bridge Reamer, Hex Nut, High Speed Steel, Black & Gold, 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.