Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Car Reamer, Spiral, 6-3/8 in

  • Mfr # C36021

  • Zoro # G601253109


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Hex Nut
Shank Dia.
1 1/16 in
Overall Length
6 3/8 in
Finish - Machining
Black & Gold
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C36021
Zoro #
G601253109
UPC #
697334004622
Country of Origin
United States

Dimensions

Shank Dia.
1 1/16 in
Overall Length
6 3/8 in
Flute Length
4 1/2 in
Reamer Size
11/16 in
Size - Decimal
11/16 in - 0.6875
Cutting Dia. Tolerance
0.0000 in/-0.0012 in

Details

Item
Bridge Reamer
Shank Type - Machining
Hex Nut
Finish - Machining
Black & Gold
Flute Type
Spiral
Measurement System
Fractional Inch
Spiral Direction
Left Hand
Decimal Equivalent
0.6875
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Number of Flutes
5

Description

Car Reamer, Hex Nut, High Speed Steel, Black & Gold, 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.