Zoro Homepage

Car Reamer, Spiral, 7 in

  • Mfr # C24009

  • Zoro # G001253112


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Straight with Three Flats
Shank Dia.
1/2 in
Overall Length
7 in
Finish - Machining
Black & Gold
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24009
Zoro #
G001253112
UPC #
662355011508
Country of Origin
United Kingdom

Dimensions

Shank Dia.
1/2 in
Overall Length
7 in
Flute Length
5 1/8 in
Reamer Size
3/4 in
Size - Decimal
3/4 in - 0.75
Cutting Dia. Tolerance
0.0000 in/-0.0012 in

Details

Item
Bridge Reamer
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Black & Gold
Flute Type
Spiral
Decimal Equivalent
0.75
Material - Machining
High Speed Steel
Spiral Direction
Left Hand
Measurement System
Fractional Inch
Number of Flutes
5
Cutting Direction - Machining
Right Hand

Description

Car Reamer, Straight with Three Flats, High Speed Steel, Black & Gold, 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.