Shop CLE-LINE
See all product information
Create Account
15.88mmx6mm Hardened Steel Shank Standard Cut Carbide SK-6 Cle-Line 1857 90 Degree Included Angle Bur
- Mfr # C17767
- Zoro # G4954647
product price:Â
$
39.25
/ea
Key Features
Trade Number
SK-6
Overall Length
61 29/32 mm
Shank Material
Steel
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Head Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17767
- Zoro #
- G4954647
- UPC #
- 697334177678
- Country of Origin
- United States
- Trade Number
- SK-6
- Item
- Cone Bur
- Shank Material
- Steel
- Material Application
- Cast Iron, Ferrous and Non-Ferrous Metals, Steel
- Head Material
- Carbide
- Cut Type
- Single
- Abrading Application
- General Purpose Use for Smooth Finish
- Included Angle
- 90 Degrees
- Coating
- Bright (Uncoated)
- Material Category Application
- Cast Iron, Ferrous and Non-Ferrous Metals, Steel
- Primary Material Application
- Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
- Head Material Grade
- C2 Submicron
- Max. Speed
- 40,000 RPM
- Operating Speed - Maximum
- 40,000 RPM
Dimensions
- Overall Length
- 61 29/32 mm
- Shank Dia.
- 6 mm
- Head Dia.
- 15 7/8 mm
- Wire Rope Length
- 61 29/32 mm
- Length
- 61 29/32 mm
Description
Cone Bur, Cut Type Single, Shank Dia. 6 mm, Head Dia. 15 7/8 mm, Included Angle 90 Degrees , Overall Length 61 29/32 mm, Trade Number SK-6, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Operating Speed - Maximum 40,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.