Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1-11-1/2NPT

  • Mfr # C65576

  • Zoro # G4541914


product price: $84.93
/ea
Free Shipping & Returns

Key Features

Die Shape
Hex
Thread Type
NPT
Die Thread Size
1 "-11-1/2
Die Material
Carbon Steel
Die Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65576
Zoro #
G4541914
UPC #
697334655763
Country of Origin
United States

Dimensions

Die Thread Size
1 "-11-1/2
Die Thickness
1 in
Overall Width
2-3/8"
Hex Size (In.)
2-3/8
Thickness (In.)
1
Size
1"
Outside Dia.
2 3/8 in
Thread Size
1"-11-1/2
Hex Size
2 3/8 in

Details

Item
Pipe and Conduit Thread Die
Die Shape
Hex
Thread Type
NPT
Die Material
Carbon Steel
Thread Direction
Right Hand
Material
Carbon Steel
Pitch
11-1/2
Application
Cutting External Threads in Die Stocks and Adjustable Wrenches
Primary Material Application ISO Code
H, K, M, N, P, S
Integrated Handle
No
Die Type
Solid
Threads per Inch
11.5
Thread Standard
NPT
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
For Tool Type
Hand Tools

Description

Pipe and Conduit Thread Die, Die Shape Hex, Die Material Carbon Steel, Thread Size 1 In.-11.5, Thread Standard NPT, Thread Type NPT, Die Thread Size 1 In.-11-1/2, Threads per Inch 11.5, Thread Direction Right Hand, Die Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.