Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 3/4-14NPT

  • Mfr # C65575

  • Zoro # G4414085


product price: $68.95
/ea

Key Features

Die Shape
Hex
Thread Type
NPT
Die Thread Size
3/4"-14
Die Material
Carbon Steel
Die Thickness
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65575
Zoro #
G4414085
UPC #
697334655756
Country of Origin
United States

Dimensions

Die Thread Size
3/4"-14
Die Thickness
13/16 in
Overall Width
2"
Hex Size (In.)
2
Size
3/4"
Thickness (In.)
13/16
Thread Size
3/4"-14
Outside Dia.
2 in
Hex Size
2 in

Details

Item
Pipe and Conduit Thread Die
Die Shape
Hex
Thread Type
NPT
Die Material
Carbon Steel
Thread Direction
Right Hand
Pitch
14
Application
Die Stock Hand Threading
Material
Carbon Steel
Thread Standard
NPT
Primary Material Application ISO Code
H, K, M, N, P, S
For Tool Type
Hand Tools
Finish - Machining
Bright (Uncoated)
Threads per Inch
14
Die Type
Solid
Primary Material Application
All Materials
Integrated Handle
No

Description

Pipe and Conduit Thread Die, Die Shape Hex, Die Material Carbon Steel, Thread Size 3/4 In.-14, Thread Standard NPT, Thread Type NPT, Die Thread Size 3/4 In.-14, Threads per Inch 14, Thread Direction Right Hand, Die Thickness 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.