Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-11UNC

  • Mfr # C65243

  • Zoro # G4959976


product price: $49.15
/ea

Key Features

Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Die Thickness
1/2 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65243
Zoro #
G4959976
UPC #
697334652434
Country of Origin
United States

Dimensions

Die Thread Size
5/8"-11
Die Thickness
1/2 in
Outside Dia.
1 1/2 in
Thread Size
5/8"-11
Overall Length
1-1/2 in

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
Finish - Machining
Bright (Uncoated)
For Tool Type
Round Adjustable Dies, Threading
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application ISO Code
M
Threads per Inch
8
Primary Material Application
All Materials
Die Type
Adjustable
Integrated Handle
No
Secondary Material Application
Stainless Steel
Thread Standard
UNC
Material - Machining
Carbon Steel

Description

Round Threading Die, Round, Thread Size 5/8 In.-11, UNC, Adjustable, Outside Dia. 1 1/2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.