Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Round Adjustable DIe 0610 Cle-Line 1In Outer Diameter 1/2-20UNF

  • Mfr # C65471

  • Zoro # G4464205


product price: $28.69
/ea

Key Features

Die Shape
Round
Thread Type
UNF
Die Thread Size
1/2"-20
Die Material
Carbon Steel
Die Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65471
Zoro #
G4464205
UPC #
697334654711
Country of Origin
United States

Dimensions

Die Thread Size
1/2"-20
Die Thickness
3/8 in
Overall Width
1"
Outside Dia. (In.)
1
Size
1/2"
Thickness (In.)
3/8
Outside Dia.
1 in
Overall Length
1 in
Thread Size
1/2"-20

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Pitch
20
Application
Machine Threading or Die Stock Hand Threading
Material
Carbon Steel
Includes
Die
Thread Standard
UNF
Finish - Machining
Bright (Uncoated)
Die Type
Adjustable
Primary Material Application ISO Code
H, K, M, N, P, S
For Tool Type
Round Adjustable Dies, Threading
Integrated Handle
No Handle
Primary Material Application
All Materials
Secondary Material Application ISO Code
M
Threads per Inch
20
Secondary Material Application
Stainless Steel
Material - Machining
Carbon Steel

Description

Round Threading Die, Round, Thread Size 1/2 In.-20, UNF, Adjustable, Outside Dia. 1 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.