Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Hex Shank Jobber Drill

  • Mfr # C20512

  • Zoro # G901770535


product price: $3.89
/ea

Key Features

Overall Length
2 7/16 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
3/32 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C20512
Zoro #
G901770535
UPC #
697334205128
Country of Origin
China

Dimensions

Overall Length
2 7/16 in
Drill Bit Size
3/32 in
Shank Hex Size
1/4 in
Flute Length
1 1/4 in

Details

Item
Hex Shank Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Quick-Change Hex
Flute Type
Spiral
Primary Material Application ISO Code
P
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Decimal Equivalent
0.0938
Primary Material Application
Steel

Description

Hex Shank Drill Bit, 3/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Bright (Uncoated)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.