Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Hex Shank Jobber Drill

  • Mfr # C20517

  • Zoro # G901779934


product price: $4.35
/ea

Key Features

Overall Length
2 13/16 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
5/32 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20517
Zoro #
G901779934
UPC #
697334205173
Country of Origin
China

Dimensions

Overall Length
2 13/16 in
Drill Bit Size
5/32 in
Flute Length
2 in
Shank Hex Size
1/4 in

Details

Item
Hex Shank Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Quick-Change Hex
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Flute Type
Spiral
Primary Material Application ISO Code
P
Primary Material Application
Steel
Spiral Direction
Right Hand
Decimal Equivalent
0.1563

Description

Hex Shank Drill Bit, 5/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Bright (Uncoated)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.