Zoro Homepage

Cobalt Hex Shank Jobber Drill

  • Mfr # C20518

  • Zoro # G301779930


product price: $4.15
/ea

Key Features

Overall Length
3 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
3/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20518
Zoro #
G301779930
UPC #
697334205180
Country of Origin
China

Dimensions

Overall Length
3 in
Drill Bit Size
3/16 in
Flute Length
2 5/16 in
Shank Hex Size
1/4 in

Details

Item
Hex Shank Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Quick-Change Hex
Flute Type
Spiral
Drill Bit Point Type
Split Point
Decimal Equivalent
0.1875
Measurement System
Fractional Inch
Primary Material Application
Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
P

Description

Hex Shank Drill Bit, 3/16 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Bright (Uncoated)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.