Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Jobber Length Drill

  • Mfr # C24722

  • Zoro # G101769094


product price: $7.99
/ea

Key Features

Overall Length
4 1/2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
O
Number of Flutes
2
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C24722
Zoro #
G101769094
UPC #
662355005286
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Drill Bit Size
O
Shank Dia.
8 mm
Drill Bit Sizes Included
O
Shank Length
1 5/16 in
Drill Point Length
Jobber Length
Flute Length
3 3/16 in
Drill Length Class
Jobber-Length
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
2 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P, S
Standards
ASME B94.11M
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Measurement System
Letter
Decimal Equivalent
0.3160
Drill Bit Point Type
Split Point
List Number
1802
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel
Sheeter Drill
No
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Helix Angle
21 Degrees to 34 Degrees
Material Grade - Machining
M35
Secondary Material Application ISO Code
M, N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel

Description

Jobber Length Drill Bit, Drill Bit Size O, Drill Bit Point Angle 135 Degrees , Cobalt, Straw, Decimal Equivalent 0.3160, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.