Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Jobber Length Drill

  • Mfr # C24724

  • Zoro # G901769096


product price: $10.29
/ea

Key Features

Overall Length
4 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
S
Number of Flutes
2
Shank Dia.
8.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C24724
Zoro #
G901769096
UPC #
662355005330
Country of Origin
United States

Dimensions

Overall Length
4 7/8 in
Drill Bit Size
S
Shank Dia.
8.8 mm
Drill Length Class
Jobber-Length
Depth:Dia. Ratio
4xD
Drill Bit Sizes Included
S
Shank Length
1 3/8 in
Flute Length
3 1/2 in
Drill Point Length
Jobber Length
Maximum Drilling Depth
2 5/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
List Number
1802
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel
Primary Material Application ISO Code
H, K, N, P, S
Standards
ASME B94.11M
Flute Type
Spiral
Decimal Equivalent
0.3480
Measurement System
Letter
Coolant Fed
Non-Coolant Through
Sheeter Drill
No
Web Thinning
Thinned
Aircraft Drill
No
Helix Angle
21 Degrees to 34 Degrees
Number of Coolant Holes
0
Material Grade - Machining
M35
Secondary Material Application ISO Code
M, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size S, Drill Bit Point Angle 135 Degrees , Cobalt, Straw, Decimal Equivalent 0.3480, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.