Zoro Homepage

Cobalt Jobber Length Drill

  • Mfr # C24726

  • Zoro # G401769114


product price: $11.89
/ea

Key Features

Overall Length
5 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
X
Number of Flutes
2
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24726
Zoro #
G401769114
UPC #
662355006931
Country of Origin
United States

Dimensions

Overall Length
5 1/8 in
Drill Bit Size
X
Shank Dia.
10 mm
Flute Length
3 3/4 in
Drill Bit Sizes Included
X
Drill Point Length
Jobber Length
Drill Length Class
Jobber-Length
Shank Length
1 3/8 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
2 13/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Description

Jobber Length Drill Bit, Drill Bit Size X, Drill Bit Point Angle 135 Degrees , Cobalt, Straw, Decimal Equivalent 0.3970, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.