Combination Drill/Counterstink, No 4
Mfr # C20895
Zoro # G4948609
product price: $10.79
/eaKey Features
Countersink Style
Plain
Countersink Angle
60 Degrees
Drill Point Dia.
1/8 in
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C20895
Zoro #
G4948609
UPC #
697334208952
Country of Origin
United States
Dimensions
Drill Point Dia.
1/8 in
Body Dia.
5/16 in
Details
Countersink Style
Plain
Countersink Angle
60 Degrees
Item
Combination Drill/Countersink,#4
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Description
Combination Drill/Countersink,#4, Plain, High Speed Steel, 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.