Die Stock For Round Adjustable Die 222 Cle-Line No 2. 13/16" O.D.

  • Mfr # C67223

  • Zoro # G4412956


product price:  $39.45
/ea

Key Features

Material
High Speed Steel
Size
#2
Outside Dia. (In.)
13/16
Thread Direction
Neutral
Application
Holds Round Adjustable Dies With Three Adjusting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C67223
Zoro #
G4412956
UPC #
697334672234
Country of Origin
India

Dimensions

Size
#2
Outside Dia. (In.)
13/16
For Outside Dia.
13/16 in
Overall Length
6 1/4 in
For Die Width
1/4 in
Outside Dia.
13/16 in

Details

Item
Die Wrench
Material
High Speed Steel
Thread Direction
Neutral
Application
Holds Round Adjustable Dies With Three Adjusting Screws
For Die Shape
Round
Handle Material
Steel
Material - Machining
High Speed Steel
Thread Standard
Metric, UNC
Handle Finish
Matte
Integrated Handle
Yes
Secondary Material Application ISO Code
M

Description

Die Wrench, For Outside Dia. 13/16 in, For Die Shape Round, Overall Length 7 in, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.