Zoro Homepage

Die Stock For Round Adjustable Die 222 Cle-Line No 8, 3" O.D.

  • Mfr # C67229

  • Zoro # G8481426


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Size
#8
Outside Dia. (In.)
3
Thread Direction
Neutral
Application
Hold Round Adjustable Dies With Three Adjusting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C67229
Zoro #
G8481426
UPC #
697334672296
Country of Origin
China

Dimensions

Size
#8
Outside Dia. (In.)
3
For Outside Dia.
3 in
Overall Length
40 in
Outside Dia.
3 in
For Die Width
1 in

Details

Item
Die Wrench
Material
High Speed Steel
Thread Direction
Neutral
Application
Hold Round Adjustable Dies With Three Adjusting Screws
Handle Finish
Matte
Integrated Handle
Yes
Thread Standard
Metric, UNC
For Die Shape
Round
Secondary Material Application ISO Code
M
Material - Machining
High Speed Steel
Handle Material
Steel

Description

Die Wrench, For Outside Dia. 3 in, For Die Shape Round, Overall Length 23 in, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.