HACKSAW 12"X1/2"X0.025" 14/18T (10/PK), 10PK
- Mfr # C25247-10
- Zoro # G523506123
product price:Â
$
1.89
/pk of 10, $0.19/ea
Sold in multiples of 5Â pks for
$9.45
Key Features
Finish
Painted
Blade Thickness
0.025 in
Overall Length
12 in
Blade Material
Bi-Metal - HSS
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C25247-10
- Zoro #
- G523506123
- UPC #
- 93367152475
- Country of Origin
- China
- Finish
- Painted
- Item
- Hacksaw Blades
- Blade Material
- Bi-Metal - HSS
- System of Measurement
- Inch
Dimensions
- Blade Thickness
- 0.025 in
- Overall Length
- 12 in
Description
Bi-Metal Hacksaw Blade
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.