Zoro Homepage

HSS Hexagon Rethreading Die 492 Cle-Line 5/16-18UNC

  • Mfr # C77604

  • Zoro # G4951515


product price: $43.75
/ea

Key Features

Die Shape
Hex
Thread Type
UNC
Die Thread Size
5/16"-18
Die Material
High Speed Steel
Die Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C77604
Zoro #
G4951515
UPC #
697334776048
Country of Origin
Canada

Dimensions

Die Thread Size
5/16"-18
Die Thickness
5/16 in
Hex Size
0.6187 in
Outside Dia.
11/16 in
Thread Size
5/16"-18

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Right Hand
Primary Material Application ISO Code
H, K, M, N, O, P, S
Material - Machining
High Speed Steel
Threads per Inch
18
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Thread Standard
UNC
For Tool Type
Rethreading
Die Type
Solid
Primary Material Application
All Materials
Finish - Machining
Bright

Description

Hex Threading Die, Thread Size 5/16 In.-18, UNC, Solid, Outside Dia. 11/16 in, Die Material High Speed Steel, Finish - Machining Bright, Thread Type UNC, Threads per Inch 18, Thread Direction Right Hand, Die Thickness 5/16 in, Die Shape Hex, Hex Size 0.6187 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.