HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/8-11UNC
Mfr # C65884
Zoro # G4413184
product price: $68.19
/eaKey Features
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Die Thickness
1/2 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C65884
Zoro #
G4413184
UPC #
697334658849
Country of Origin
United States
Dimensions
Die Thread Size
5/8"-11
Die Thickness
1/2 in
Overall Width
1-1/2"
Outside Dia. (In.)
1.5
Size
5/8"
Thickness (In.)
1/2
Outside Dia.
1 1/2 in
Overall Length
1-1/2 in
Thread Size
5/8"-11
Description
Round Threading Die, Round, Thread Size 5/8 In.-11, UNC, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.