Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Round Adjustable DIe 0710 Cle-Line 13/16In Outer Diameter No 5-40UNC

  • Mfr # C65729

  • Zoro # G4591772


product price: $27.99
/ea

Key Features

Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Die Thickness
1/4 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65729
Zoro #
G4591772
UPC #
697334657293
Country of Origin
United States

Dimensions

Die Thread Size
#5-40
Die Thickness
1/4 in
Overall Width
13/16"
Outside Dia. (In.)
13/16
Size
#5
Thickness (In.)
1/4
Outside Dia.
13/16 in
Overall Length
13/16 in
Thread Size
#5-40

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Right Hand
Pitch
40
Application
Hand Threading
Material
High Speed Steel
Includes
Die
Thread Standard
UNC
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Die Type
Adjustable
Threads per Inch
40
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application ISO Code
M
Integrated Handle
No Handle
For Tool Type
Round Adjustable Dies, Threading
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size #5-40, UNC, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.