HSS Round Adjustable DIe 0710 Cle-Line 13/16In Outer Diameter No 6-32UNC
Mfr # C65733
Zoro # G4412974
product price: $33.79
/eaKey Features
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Die Thickness
1/4 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C65733
Zoro #
G4412974
UPC #
697334657330
Country of Origin
United States
Dimensions
Die Thread Size
#6-32
Die Thickness
1/4 in
Overall Width
13/16"
Outside Dia. (In.)
13/16
Thickness (In.)
1/4
Size
#6
Overall Length
13/16 in
Thread Size
#6-32
Outside Dia.
13/16 in
Description
Round Threading Die, Round, Thread Size #6-32, UNC, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.