HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M2.5x0.45
Mfr # C65721
Zoro # G4414137
product price: $32.29
/eaKey Features
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Die Thickness
6.35 mm
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C65721
Zoro #
G4414137
UPC #
697334657217
Country of Origin
United States
Dimensions
Die Thread Size
M2.5x0.45
Die Thickness
6.35 mm
Overall Width
13/16"
Size
M2.5
Outside Dia. (In.)
13/16
Thickness (In.)
1/4
Outside Dia.
20.64mm
Thread Size
M2.5x0.45
Overall Length
20.64mm
Description
Round Threading Die, Round, Thread Size M2.5x0.45, Metric, Adjustable, Outside Dia. 20.64mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Thread Pitch 0.45mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.