Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M3.5x0.6

  • Mfr # C65732

  • Zoro # G4591115


product price: $32.59
/ea

Key Features

Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Die Thickness
6.35 mm
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65732
Zoro #
G4591115
UPC #
697334657323
Country of Origin
United States

Dimensions

Die Thread Size
M3.5x0.60
Die Thickness
6.35 mm
Overall Width
13/16"
Outside Dia. (In.)
13/16
Size
M3.5
Thickness (In.)
1/4
Outside Dia.
20.64mm
Overall Length
20.64mm
Thread Size
M3.5x0.60

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Machine Threading or Die Stock Hand Threading
Material
High Speed Steel
Pitch
0.60
Includes
Die
Secondary Material Application ISO Code
M
Die Type
Adjustable
Thread Standard
Metric
For Tool Type
Round Adjustable Dies, Threading
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Integrated Handle
No Handle
Thread Pitch
0.60mm
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size M3.5x0.6, Metric, Adjustable, Outside Dia. 20.64mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Thread Pitch 0.60mm, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.