Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M10x1.5

  • Mfr # C65824

  • Zoro # G4526995


product price: $38.39
/ea

Key Features

Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Die Thickness
9.52 mm
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65824
Zoro #
G4526995
UPC #
697334658245
Country of Origin
United States

Dimensions

Die Thread Size
M10x1.50
Die Thickness
9.52 mm
Overall Width
1"
Size
M10
Outside Dia. (In.)
1
Thickness (In.)
3/8
Overall Length
25.40mm
Outside Dia.
25.40mm
Thread Size
M10x1.5

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Repair Work Dressing Over Bruised And Rusty Threads And In Free Machining Materials
Material
High Speed Steel
Pitch
1.50
Includes
Die
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
For Tool Type
Round Adjustable Dies, Threading
Primary Material Application ISO Code
H, K, M, N, P, S
Die Type
Adjustable
Secondary Material Application ISO Code
M
Thread Standard
Metric
Integrated Handle
No Handle
Thread Pitch
1.50mm
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size M10x1.5, Metric, Adjustable, Outside Dia. 25.40mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Thread Pitch 1.50mm, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.