Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M7x1

  • Mfr # C65807

  • Zoro # G4414191


product price: $38.39
/ea

Key Features

Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Die Thickness
9.52 mm
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65807
Zoro #
G4414191
UPC #
697334658078
Country of Origin
United States

Dimensions

Die Thread Size
M7x1.00
Die Thickness
9.52 mm
Overall Width
1"
Outside Dia. (In.)
1
Thickness (In.)
3/8
Size
M7
Outside Dia.
25.40mm
Thread Size
M7x1
Overall Length
25.40mm

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Material
High Speed Steel
Application
Hand Threading
Pitch
1.00
Includes
Die
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Primary Material Application
All Materials
For Tool Type
Round Adjustable Dies, Threading
Integrated Handle
No Handle
Primary Material Application ISO Code
H, K, M, N, P, S
Thread Pitch
1.00mm
Die Type
Adjustable
Finish - Machining
Bright (Uncoated)
Thread Standard
Metric
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size M7x1, Metric, Adjustable, Outside Dia. 25.40mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Thread Pitch 1.00mm, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.